Take-up housing unit
Inner diameter | 25 mm |
---|---|
Length | 124 mm |
Width | 36 mm |
Inner diameter | 25 mm |
---|---|
Length | 124 mm |
Width | 36 mm |
Type | Take-Up Housing Unit |
Total bearing width | 63 mm |
Material | Cast Iron |
Series | PSFT..-XL |
Inner width | 31 mm |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14900 N |
Outer diameter | 63 mm |
Usually arrives within 14 working days