Ball Bearing Housed Unit
Inner diameter | 45 mm |
---|---|
Length | 144 mm |
Width | 49 mm |
Inner diameter | 45 mm |
---|---|
Length | 144 mm |
Width | 49 mm |
Type | Ball Bearing Housed Unit |
Total bearing width | 49 mm |
Material | Cast-Iron |
Series | U |
Inner width | 49.2 mm |
Basic static load, radial - C0r | 21300 N |
Basic dynamic load, radial - Cr | 34100 N |
Usually arrives within 14 working days