References
SNR:EXT312
Rubix:205A3536
EAN:3413529543922




Product details : SNR EXT312 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Width | 79.4 mm |
| Outer diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 118.15 excl. VAT
/ Each
£ 141.78 incl. VAT
- Usually arrives within 14 working days
