Insert bearing Bearing unit
Inner diameter | 45 mm |
---|---|
Length | 144 mm |
Width | 49 mm |
Logistics dimensions (L x W x H) | 57,2x144x90 mm |
---|---|
Logistic Weight | 2425 g |
Inner diameter | 45 mm |
Length | 144 mm |
Width | 49 mm |
Type | take-up |
Total bearing width | 43.7 mm |
Material | bearing steel |
Inner width | 117 mm |
Basic static load, radial - C0r | 21600 N |
Basic dynamic load, radial - Cr | 33200 N |
Outer diameter | 144 mm |
Usually arrives within 14 working days