SNR - Bearing Unit - UKT.305H
Inner diameter | 50 mm |
---|---|
Length | 207 mm |
Width | 43 mm |
Inner diameter | 50 mm |
---|---|
Length | 207 mm |
Width | 43 mm |
Series | UKT300 |
Basic static load, radial - C0r | 44800 N |
Basic dynamic load, radial - Cr | 71500 N |
Outer diameter | 120 mm |
Weight | 6.4 kg |
Usually arrives within 14 working days