Self-aligning ball bearing SKF 2219 M, Outer diameter: 170 mm | Width: 43 mm | Inner diameter: 95 mm
Ball Bearing Self-aligning Multi-Row
See technical informationReferences
SKF:2219 M
Rubix:100A2496
Manufacturer :34910
EAN:7316570108309

Product details : SKF SELF-ALIGN. BEARING 2219 M
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x170x170 mm |
|---|---|
| Logistic Weight | 4175 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 43 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 22 |
| Material | bearing steel |
| Cage | brass |
| Reference speed | 7000 rpm |
Show UNSPSC/ECL@SS
£ 684.14 excl. VAT
/ Each
£ 820.97 incl. VAT
- Usually arrives within 14 working days
