Self-aligning ball bearing SKF 2213 ETN9, Outer diameter: 120 mm | Width: 31 mm | Inner diameter: 65 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2213 ETN9
Rubix:80176101
Manufacturer :34882
EAN:7316576620638

Product details : SKF 2213ETN9 HRA-PHR ROLLER BEARING
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x120x120 mm |
|---|---|
| Logistic Weight | 1381 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 22e |
| Material | chromium bearing steel (carbon-chromium steel, type 100cr6) |
| Cage | polyamide |
| Reference speed | 10000 rpm |
| Basic static load, radial - C0r | 20000 N |
| Basic dynamic load, radial - Cr | 57200 N |
Show UNSPSC/ECL@SS
£ 113.58 excl. VAT
/ Each
£ 136.30 incl. VAT
- In stock: Next day delivery
