Ball Bearing Self-aligning Multi-Row
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 38x200x200 mm |
---|---|
Logistic Weight | 5140 g |
Inner diameter | 110 mm |
Outer diameter | 200 mm |
Width | 38 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 12 |
Material | bearing steel |
Cage | steel |
Reference speed | 6700 rpm |
Limit speed | 4300 rpm |
Usually arrives within 14 working days