References
SKF:SY 2. TF
Rubix:102A7481
Manufacturer :27252
EAN:7316577755681


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Shaft Height | 63.5 mm |
| Outer diameter | 219 mm |
Product details : SKF HOUSED BEARING UNIT SY 2. TF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63,4x219x102 mm |
|---|---|
| Logistic Weight | 3672 g |
| Inner diameter | 50.8 mm |
| Shaft Height | 63.5 mm |
| Outer diameter | 219 mm |
| Height | 50.8 mm |
| Width | 63.4 mm |
Show UNSPSC/ECL@SS
£ 102.06 excl. VAT
/ Each
£ 122.47 incl. VAT
- Delivery usually within ( 3 ) days