References
SNR:SESPA.209.CO
Rubix:205A8202
EAN:3413529549931




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 95.3 mm |
| Shaft Height | 54 mm |
Product details : SNR SESPA209COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
Pedestal bearing unit with 2 threaded holes for mounting from underneath, relubricatable, NIRO insert with one-sided extended inner ring and eccentric ring fastening on the shaft, with two non-sealed protective caps made of NIRO.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 95.3 mm |
| Shaft Height | 54 mm |
| Material | stainless steel |
| Total bearing width | 19 mm |
| Outer diameter | 85 mm |
| Clamping | 51 mm |
| Diameter of fixation holes | 12 mm |
| Mounting typ | tapped base (threaded) |
| Height | 54 mm |
| Length | 127 mm |
| Sealing | single-lip seal with slinger |
| Lubrication | nsf h1 (usda h1) food-grade grease; relubricatable (grease fitting) |
| Series | sespa200 |
| Weight | 2.27 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 30.2 mm |
Show UNSPSC/ECL@SS
£ 195.07 excl. VAT
/ Each
£ 234.08 incl. VAT
- Usually arrives within 14 working days