References
SNR:USP206
Rubix:206A3010
Manufacturer :USP.206
EAN:3413529504831




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 121 mm |
| Shaft Height | 42.9 mm |
Product details : SNR USP206 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 121 mm |
| Shaft Height | 42.9 mm |
| Material | grey cast iron |
| Total bearing width | 38.1 mm |
| Outer diameter | 62 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | 2-bolt pillow block |
| Height | 42.9 mm |
| Length | 165 mm |
| Sealing | uszczelnienie z pojedynczą wargą |
| Lubrication | grease lubrication, relubricatable (grease fitting m6x1) |
| Series | usp200 |
| Weight | 1.37 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 16.40 excl. VAT
/ Each
£ 19.68 incl. VAT
- Usually arrives within 14 working days