References
SKF:SYJ 65 KF
Rubix:102A8347
Manufacturer :98774
EAN:7316571200743


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 203 mm |
| Shaft Height | 76.2 mm |
Documents
Product details : SKF HOUSED BEARING UNIT SYJ 65 KF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It is locked with an adapter sleeve, enabling quick and easy mounting onto the shaft. Adapter sleeve needs to be ordered separately.
Strengths
- Strong
- Ready to mount
- Designed for a constant and alternating rotation
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Cost-effective
- Ready to mount
- Designed for a constant and alternating rotation
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x265x130 mm |
|---|---|
| Logistic Weight | 5450 g |
| Inner diameter | 60 mm |
| Fixation centre-to-centre distance | 203 mm |
| Shaft Height | 76.2 mm |
| Material | bearing steel |
| Total bearing width | 43.4 mm |
| Outer diameter | 265 mm |
| Height | 151 mm |
| Length | 265 mm |
| Series | syj |
| Number of holes | 2 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Width | 70 mm |
Show UNSPSC/ECL@SS
£ 184.55 excl. VAT
/ Each
£ 221.46 incl. VAT
- Delivery usually within ( 3 ) days