SKF SS HOUSED UNIT SYWK 40 YTH
Pillow Block Bearing Unit Food-Line with Threaded Pins
See technical informationSee documentsReferences
SKF:SYWK 40 YTH
Rubix:102A6240
Manufacturer :443862
EAN:07316574924417


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 143 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : SKF SS HOUSED UNIT SYWK 40 YTH
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a composite housing that is lightweight but robust and has excellent corrosion resistance. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,2x176x40 mm |
|---|---|
| Logistic Weight | 919,4 g |
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 143 mm |
| Shaft Height | 49.2 mm |
| Material | steel (bearing) |
| Total bearing width | 49.2 mm |
| Outer diameter | 51.8 mm |
| Diameter of fixation holes | 12 mm |
| Height | 99 mm |
| Length | 176 mm |
| Series | sywk40 |
| Weight | 0.919 kg |
| Number of holes | 2 |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 216.14 excl. VAT
/ Each
£ 259.37 incl. VAT
- In stock: Next day delivery