References
SNR:EXPE212N
Rubix:205A3403
EAN:3413529536184





Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 190 mm |
| Shaft Height | 69.9 mm |
Documents
Product details : SNR EXPE212N BEARING UNIT
grey cast housing,radial insert ball bearing witheccentric locking collar,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x165x85 mm |
|---|---|
| Logistic Weight | 5136 g |
| Inner diameter | 60 mm |
| Fixation centre-to-centre distance | 190 mm |
| Shaft Height | 69.9 mm |
| Material | cast iron |
| Total bearing width | 60 mm |
| Outer diameter | 110 mm |
| Diameter of fixation holes | 18 mm |
| Height | 140 mm |
| Length | 240 mm |
| Series | expe200 |
| Weight | 5.07 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Width | 61.8 mm |
Show UNSPSC/ECL@SS
£ 72.60 excl. VAT
/ Each
£ 87.12 incl. VAT
- Usually arrives within 14 working days