References
SNR:UCPAE208
Rubix:206A0889
EAN:3413529507054




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 88.9 mm |
| Shaft Height | 49.2 mm |
Product details : SNR UCPAE208 BEARING UNIT
cast iron body, radial insert ball bearing with fixing screw, seal with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x110x58 mm |
|---|---|
| Logistic Weight | 1669 g |
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 88.9 mm |
| Shaft Height | 49.2 mm |
| Material | grey cast iron housing; bearing insert in chrome steel |
| Total bearing width | 49.2 mm |
| Outer diameter | 80 mm |
| Diameter of fixation holes | 12 mm |
| Mounting typ | tapped base (mounting from below) |
| Height | 99 mm |
| Length | 116 mm |
| Sealing | dwa rodzaje: standardowa uszczelka 2f lub osłona odśrodkowa (w zależności od wersji) |
| Lubrication | grease fitting r1/8' (re-greasable) |
| Series | ucpae200 |
| Weight | 1.64 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 27.35 excl. VAT
/ Each
£ 32.82 incl. VAT
- Delivery usually within ( 3 ) days