References
SKF:SY 30 WF
Rubix:102A7467
Manufacturer :51202
EAN:7316571165189


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 42.9 mm |
Product details : SKF HOUSED BEARING UNIT SY 30 WF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is intended for use in applications where the direction of rotation is constant. It has an extended inner ring on both sides and is locked onto the shaft by an eccentric locking collar, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50,1x152x60 mm |
|---|---|
| Logistic Weight | 1135 g |
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 127 mm |
| Shaft Height | 42.9 mm |
| Material | cast iron (housing);steel (bearing) |
| Total bearing width | 48.4 mm |
| Outer diameter | 39.7 mm |
| Height | 82 mm |
| Length | 152 mm |
| Series | sy |
| Weight | 1.13 kg |
| Number of holes | 2 |
| Width | 40 mm |
Show UNSPSC/ECL@SS
£ 52.76 excl. VAT
/ Each
£ 63.31 incl. VAT
- Delivery usually within ( 3 ) days