TIMKEN QVVSN14V060SM HOUSED UNIT SOLID BLOCK
Housed Unit Bearings
See technical informationSee documentsReferences
Timken:QVVSN14V060SM
Rubix:396A6208
EAN:0883450177573


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 235 mm |
| Shaft Height | 80 mm |
Documents
Product details : TIMKEN QVVSN14V060SM HOUSED UNIT SOLID BLOCK
Spherical Roller Bearing Solid-Block Housed Units feature rugged cast-steel housings and double-row spherical roller bearings. Designed to offer protection from contaminants, these housed units accommodate shaft sizes from 1-7/16” to 7” (40 mm to 180 mm) and most metric sizes. This product line was formerly known as “QM Blue Brute Bearings.”
Timken V-LOCK solid-block bearing housing with Double V-Lock (2-bolt) for 60 mm bore. Fitted with M Seal triple-lip seal of nitrile rubber and NLGI 2 EP grease.
Strengths
The V-Lock locking mechanism is excellent in high-speed applications and designed to maximize shaft-holding power and minimize the time needed for installation and removal as compared to conventional locking mechanisms. With no need for feeler gages during installation, the V-Lock locking mechanism offers superior holding power and is designed to eliminate overtightening. Mechanical withdrawal is a feature of doublenut units.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 327x97x206 mm |
|---|---|
| Logistic Weight | 12630 g |
| Packaged dimensions (D x W x H) | 327x97x206 mm |
| Package weight | 12630 g |
| Inner diameter | 60 mm |
| Fixation centre-to-centre distance | 235 mm |
| Shaft Height | 80 mm |
| Material | cast steel |
| Total bearing width | 89 mm |
| Outer diameter | 157 mm |
| Clamping | 35 mm |
| Diameter of fixation holes | 16 mm |
| Mounting typ | v-lock solid-block bearing housing, double v-lock (2-bolt pillow block) |
| Height | 157 mm |
| Length | 275 mm |
| Sealing | contact triple-lip afdichting (m seal, nitrilrubber) met zelf-ontlastend/purge-effect |
| Lubrication | nlgi no. 2 lithium-complex extreme-pressure synthetic grease |
| Series | qvvsn |
| Weight | 12.63 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 231000 N |
| Basic dynamic load, radial - Cr | 213000 N |
| Width | 74 mm |
Show UNSPSC/ECL@SS
£ 381.66 excl. VAT
/ Each
£ 457.99 incl. VAT
- Delivery usually within ( 7 ) days