References
PTN:UCPA204
Rubix:246A7841
Manufacturer :893670
EAN:3660338461279





Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 52 mm |
| Shaft Height | 30.2 mm |
Documents
Product details : PTN PILLOW BLOCK UCPA204
Cast iron pillow block. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.
Strengths
- High cost efficiency
- High versatility
- The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
- Ready for mounting units
- Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 52 mm |
| Shaft Height | 30.2 mm |
| Material | cast iron |
| Total bearing width | 31 mm |
| Outer diameter | 47 mm |
| Clamping | 15 mm |
| Diameter of fixation holes | 12.7 mm |
| Mounting typ | tapped base, 2-bolt (set screw lock) |
| Height | 62 mm |
| Length | 76 mm |
| Sealing | dual contact rubber seals (2rs) |
| Lubrication | grease nipple (external) — re-lubrication fitting (greaseable) |
| Series | ucpa200 |
| Weight | 0.64 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 6.63 excl. VAT
/ Each
£ 7.96 incl. VAT
- In stock: Next day delivery