Housed Unit Bearings
Inner diameter | 70 mm |
---|---|
Fixation centre-to-centre distance | 279 mm |
Logistics dimensions (L x W x H) | 327x97x206 mm |
---|---|
Logistic Weight | 16630 g |
Packaged dimensions (D x W x H) | 327x97x206 mm |
Package weight | 16630 g |
Inner diameter | 70 mm |
Fixation centre-to-centre distance | 279 mm |
Centre-centre of shaft | 95 mm |
Height | 183 mm |
Length | 316 mm |
Total bearing width | 91 mm |
Series | QVVSN |
Diameter of fixation holes | 20 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 278000 N |
Basic dynamic load, radial - Cr | 254000 N |
Outer diameter | 183 mm |
Width | 76 mm |
Usually arrives within 14 working days