References
SKF:SY 2. FM
Rubix:230A7213
Manufacturer :74268
EAN:7316576615924


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Fixation centre-to-centre distance | 181 mm |
| Material | cast iron (housing);steel (bearing) |
Documents
Product details : SKF SY2.FM BALL BEARING PILLOW BLOCK
Y-bearing housing unit with eccentric ring SKF
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistic Weight | 3660 g |
|---|---|
| Inner diameter | 50.8 mm |
| Fixation centre-to-centre distance | 181 mm |
| Material | cast iron (housing);steel (bearing) |
| Total bearing width | 32.6 mm |
| Outer diameter | 69.06 mm |
| Diameter of fixation holes | 16 mm |
| Height | 126 mm |
| Length | 219 mm |
| Series | sy |
| Weight | 3.55 kg |
| Number of holes | 2 |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 101.73 excl. VAT
/ Each
£ 122.08 incl. VAT
- Usually arrives within 14 working days