SNR - Bearing Unit - UCP.204.T04
Inner diameter | 20 mm |
---|---|
Fixation centre-to-centre distance | 95 mm |
Shaft Height | 33.3 mm |
Inner diameter | 20 mm |
---|---|
Fixation centre-to-centre distance | 95 mm |
Shaft Height | 33.3 mm |
Height | 33.3 mm |
Length | 127 mm |
Series | UCP200 |
Weight | 0.67 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Outer diameter | 47 mm |
Width | 31 mm |
Usually arrives within 14 working days