SNR - Bearing Unit - EXP.305
Inner diameter | 80 mm |
---|---|
Fixation centre-to-centre distance | 300 mm |
Shaft Height | 106 mm |
Inner diameter | 80 mm |
---|---|
Fixation centre-to-centre distance | 300 mm |
Shaft Height | 106 mm |
Height | 106 mm |
Length | 400 mm |
Series | EXP300 |
Weight | 20 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 86500 N |
Basic dynamic load, radial - Cr | 122850 N |
Outer diameter | 170 mm |
Width | 81 mm |
Usually arrives within 14 working days