References
SNR:ESFL206COE
Rubix:205A2449
Manufacturer :ESFL.206COE
EAN:3413520624767




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 117 mm |
| Shaft Height | 18 mm |
Product details : SNR ESFL206COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
Oval flanged bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 117 mm |
| Shaft Height | 18 mm |
| Material | grey cast iron |
| Total bearing width | 35.7 mm |
| Outer diameter | 62 mm |
| Diameter of fixation holes | 16 mm |
| Mounting typ | flanged housing |
| Height | 31 mm |
| Length | 148 mm |
| Sealing | single lip seal |
| Lubrication | grease (grease fitting m6x1) |
| Series | esfl200 |
| Weight | 0.89 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 23.8 mm |
Show UNSPSC/ECL@SS
£ 26.68 excl. VAT
/ Each
£ 32.02 incl. VAT
- Usually arrives within 14 working days