SKF P2BTC25M-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Ball Bearing Unit
See technical informationReferences
SKF:P2BTC 25M-CPSS-DFH
Rubix:200A1566
EAN:07316577858504


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 51 mm |
| Shaft Height | 36.5 mm |
Product details : SKF P2BTC25M-CPSS-DFH DESIGN FOR HYGIENE FOODLINE COMPLETE HOUSED UNIT
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 51 mm |
| Shaft Height | 36.5 mm |
| Material | stainless steel |
| Total bearing width | 36 mm |
| Outer diameter | 52 mm |
| Height | 72.5 mm |
| Length | 81 mm |
| Series | bluerange |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 11900 N |
| Width | 27.3 mm |
Show UNSPSC/ECL@SS
£ 146.25 excl. VAT
/ Each
£ 175.50 incl. VAT
- Delivery usually within ( 3 ) days