References
SNR:UCPLE208CC
Rubix:206A1169
EAN:3413520558833





Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 137.5 mm |
| Shaft Height | 49.2 mm |
Product details : SNR UCPLE208CC BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x180 mm |
|---|---|
| Logistic Weight | 2144 g |
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 137.5 mm |
| Shaft Height | 49.2 mm |
| Material | grey cast iron |
| Total bearing width | 53 mm |
| Outer diameter | 80 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | two-bolt pillow / plummer block housing |
| Height | 49.2 mm |
| Length | 180.5 mm |
| Sealing | uszczelnienie jednowargowe z odrzutnikiem (pokrywa zamknięta) |
| Lubrication | grease — re-lubricatable via m6x1 grease nipple |
| Series | ucple200 |
| Weight | 1.74 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 72.07 excl. VAT
/ Each
£ 86.48 incl. VAT
- Usually arrives within 14 working days