References
SNR:EXP218
Rubix:205A3298
EAN:3413529504657




Product details : SNR EXP218 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 160 mm |
| Sealing | 2 joints |
| Weight | 13900 kg |
| Width | 72.5 mm |
Show UNSPSC/ECL@SS
£ 223.87 excl. VAT
/ Each
£ 268.64 incl. VAT
- Usually arrives within 14 working days
