References
SNR:UKPE205HN
Rubix:206A2271
EAN:3413529539642




Product details : SNR UKPE205HN BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 52 mm |
| Sealing | 2 joints |
| Weight | 740 kg |
| Width | 35 mm |
Show UNSPSC/ECL@SS
£ 41.63 excl. VAT
/ Each
£ 49.96 incl. VAT
- Usually arrives within 14 working days
