SKF P2BTC35M-TPZM ZINC COATED BEARING INSERT FOR FOODLINE UNIT
Ball Bearing Unit
See technical informationReferences
SKF:P2BTC 35M-TPZM
Rubix:200A1488
EAN:07316577858023


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 82.5 mm |
| Shaft Height | 47.6 mm |
Product details : SKF P2BTC35M-TPZM ZINC COATED BEARING INSERT FOR FOODLINE UNIT
Short base pillow (plummer) block ball bearing units consist of an insert bearing mounted in a composite housing. This variant has threads for attachment bolts and is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 82.5 mm |
| Shaft Height | 47.6 mm |
| Material | bearing steel |
| Total bearing width | 40 mm |
| Outer diameter | 72 mm |
| Height | 93.6 mm |
| Length | 110 mm |
| Series | bluerange |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 124.20 excl. VAT
/ Each
£ 149.04 incl. VAT
- Usually arrives within 14 working days