References
INA:PB25-XL
Rubix:229A1836
Manufacturer :0008292180000
EAN:4012802792881


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 86 mm |
| Shaft Height | 28.6 mm |
Product details : INA PB25-XL HOUSED BEARING UNIT 8292180000
Plummer block housing units PB, sheet steel housing, radial insert ball bearing with eccentric locking collar, P seals
Strengths
PB is supplied with bearing RAE-NPPB.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 86 mm |
| Shaft Height | 28.6 mm |
| Material | bearing housing made of sheet metal |
| Total bearing width | 31.8 mm |
| Outer diameter | 37.5 mm |
| Diameter of fixation holes | 11.5 mm |
| Height | 56.5 mm |
| Length | 108 mm |
| Series | pb..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 23.5 mm |
Show UNSPSC/ECL@SS
£ 21.77 excl. VAT
/ Each
£ 26.12 incl. VAT
- In stock: Next day delivery