References
RHP:NP40A
Rubix:225A8516
Manufacturer :NP40A R
EAN:00747023019175


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 148 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : NSK NP40A HOUSED BEARING UNIT
The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.
Strengths
•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Applications
Engineering Bearing Applications
Technical specifications
Attributes
| Logistic Weight | 2100 g |
|---|---|
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 148 mm |
| Shaft Height | 49.2 mm |
| Material | cast iron |
| Total bearing width | 41.2 mm |
| Outer diameter | 80 mm |
| Diameter of fixation holes | 12 mm |
| Height | 98.5 mm |
| Length | 180.5 mm |
| Series | np |
| Weight | 2.1 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Width | 51 mm |
Show UNSPSC/ECL@SS
£ 38.70 excl. VAT
/ Each
£ 46.44 incl. VAT
- Usually arrives within 14 working days