References
SNR:EXPE216
Rubix:205A3409
Manufacturer :EXPE.216
EAN:3413529528486




Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Fixation centre-to-centre distance | 232 mm |
| Shaft Height | 89 mm |
Documents
Product details : SNR EXPE216 BEARING UNIT
grey cast housing,radial insert ball bearing witheccentric locking collar,seal with slinger
Pillow block bearing unit with 2 slotted holes for mounting, re-greasable, insert with inner ring extended on both sides and eccentric locking collar on the shaft.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Fixation centre-to-centre distance | 232 mm |
| Shaft Height | 89 mm |
| Material | grey cast iron |
| Total bearing width | 74.6 mm |
| Outer diameter | 140 mm |
| Height | 175 mm |
| Length | 290 mm |
| Series | expe200 |
| Weight | 9.42 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 54200 N |
| Basic dynamic load, radial - Cr | 72500 N |
| Width | 74.6 mm |
Show UNSPSC/ECL@SS
£ 134.76 excl. VAT
/ Each
£ 161.71 incl. VAT
- Delivery usually within ( 3 ) days