Ball Bearing Unit
Inner diameter | 30 mm |
---|---|
Length | 117 mm |
Width | 31.2 mm |
Inner diameter | 30 mm |
---|---|
Length | 117 mm |
Width | 31.2 mm |
Type | Y-bearing head units |
Total bearing width | 39 mm |
Material | Stainless steel |
Series | BlueRange |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 16300 N |
Outer diameter | 62 mm |
Usually arrives within 14 working days