PTN TAKE UP HOUSED UNIT UCT216


Take Up Housed Unit

References
ptn:UCT216
rubix:246A7862
manufacturer :893699
ean:3660338461552
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Length235 mm
Width111 mm
See all Specifications

Product details : PTN TAKE UP HOUSED UNIT UCT216


Cast iron take up housed units. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.

Strengths


High cost efficiency
High versatility
The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
Ready for mounting units
Lubricated and sealed bearing

Applications


Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications

Technical specifications


Attributes
Inner diameter80 mm
Length235 mm
Width111 mm
Total bearing width82.6 mm
Materialcast iron
Seriesuct200
Inner width165 mm
Outer diameter70 mm
Show UNSPSC/ECL@SS
£ 82.83 excl. VAT
/ Each
£ 99.40 incl. VAT
  • In stock: Next day delivery