References
SNR:UCT213
Rubix:206A1370
Manufacturer :UCT.213
EAN:3413529511587



Product details : SNR UCT213 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Clamping bearing unit with accommodation for threaded rod and nut, relubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 65.1 mm |
| Material | gray cast iron |
| Length | 224 mm |
| Series | uct200 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Outer diameter | 120 mm |
| Weight | 6.76 kg |
Show UNSPSC/ECL@SS
£ 62.81 excl. VAT
/ Each
£ 75.37 incl. VAT
- Delivery usually within ( 3 ) days
