SKF WSTUC35M-TPZM ZINC COATED BEARING INSERT FOR FOODLINE UNIT
Ball Bearing Unit
See technical informationReferences
SKF:WSTUC 35M-TPZM
Rubix:200A1523
EAN:07316577858054

Product details : SKF WSTUC35M-TPZM ZINC COATED BEARING INSERT FOR FOODLINE UNIT
Take-up ball bearing units for the SKF Food Line consisting of an insert bearing based on a sealed deep groove ball bearing mounted in a composite housing. They are strong, yet lightweight, and chemically resistant to detergents and contaminants. Typically mounted in take-up frames, the unit has an inner ring extended on both sides and is locked by tightening a set screw on the inner ring, that makes it easy to mount.
Strengths
- Strong, yet lightweight
- Chemically resistant
- Designed for an alternating rotation
- Well suited to follow the highest food safety standards
- Reliable in wet environments
- Chemically resistant
- Designed for an alternating rotation
- Well suited to follow the highest food safety standards
- Reliable in wet environments
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 42.9 mm |
| Material | bearing steel |
| Type | y-bearing head units |
| Total bearing width | 39 mm |
| Length | 122 mm |
| Series | bluerange |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Outer diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 170.32 excl. VAT
/ Each
£ 204.38 incl. VAT
- Usually arrives within 14 working days
