Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Take-up housing unit
INA TAKE UP UNIT TTUE45-XL
INA TAKE UP UNIT TTUE45-XL
Take-up housing unit
References
ina:
TTUE45-XL
rubix:
105A9770
manufacturer :
0008574750000
ean:
4012802798531
Technical specifications
Inner diameter
45
mm
Length
141
mm
Width
141
mm
See all Specifications
Product details
Technical specifications
Product details : INA TAKE UP UNIT TTUE45-XL
Take-up housing units TTUE, cast iron housing, radial insert ball bearing with eccentric locking collar, T seals
Technical specifications
Attributes
Inner diameter
45
mm
Length
141
mm
Width
141
mm
Type
Take-up Housing Unit
Series
TTUE..-XL
Outer diameter
141
mm
Weight
2.44
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.10
excl. VAT
/
Each
£
93.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR UCT212N BEARING UNIT
RHP HITEMP HOUSD BEARING ST40HLT
SNR EXT216 BEARING UNIT
SNR EXT320 BEARING UNIT
SNR SUCT206-20N BEARING UNIT
RHP HOUSED BEARING UNIT BT1.1/4
SNR UST207 BEARING UNIT
SNR UCT210 BEARING UNIT
RHP HOUSED BEARING UNIT BT35
RHP TST35DEC HOUSED BEARING
SNR EXT307 BEARING UNIT
FAG RTUEY70-XL HOUSED BEARING UNIT 9505050000
SNR UKT212HCC BEARING UNIT
SNR UCT209-26 BEARING UNIT
RHP TST30 HOUSED BEARING UNIT