References
RHP:ST60
Rubix:158A0886
Manufacturer :ST60 R
EAN:00747023034376

Documents
Product details : RHP HOUSED BEARING UNIT ST60
Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.
ST60 - RHP Cast Iron Take Up Bearing Unit - 60 mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 5400 g |
|---|---|
| Inner diameter | 60 mm |
| Width | 63.5 mm |
| Material | cast iron |
| Total bearing width | 63.5 mm |
| Length | 192 mm |
| Series | st |
Show UNSPSC/ECL@SS
£ 113.14 excl. VAT
/ Each
£ 135.77 incl. VAT
- In stock: Next day delivery
