References
NTN:M-UCT202D1
Rubix:205A5058
EAN:4547359825176



Documents
Product details : NTN M-UCT202D1 BEARING UNIT
Cast iron housing, bearing insert with grub screws on inner race, seal with centrifugal disc, for low temperature applications
Radial insert unit, without cover NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x95x40 mm |
|---|---|
| Logistic Weight | 808 g |
| Inner diameter | 15 mm |
| Width | 32 mm |
| Material | cast iron |
| Type | take up housing unit |
| Total bearing width | 32 mm |
| Length | 94 mm |
| Series | uct2 |
| Outer diameter | 51 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 19.17 excl. VAT
/ Each
£ 23.00 incl. VAT
- Usually arrives within 14 working days
