References
Superseded Ref:Y/UCP 218
SKF:UCP 218
Rubix:217A2890
Manufacturer :UCP 218
EAN:7316579542654


Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Fixation centre-to-centre distance | 262 mm |
| Shaft Height | 101.6 mm |
Product details : SKF UCP 218 BALL BEARING UNIT
At SKF, we have developed a range of ball bearing units called the “UC range” – units that have been designed to be interchangeable with equipment compliant with Japanese Industrial Standards (JIS). SKF UC ball bearing units are designed to operate in environments where systemic vibrations are characteristic application conditions.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Fixation centre-to-centre distance | 262 mm |
| Shaft Height | 101.6 mm |
| Material | cast iron |
| Total bearing width | 96 mm |
| Outer diameter | 160 mm |
| Diameter of fixation holes | 22 mm |
| Mounting typ | pillow block (2-bolt) |
| Height | 202.5 mm |
| Length | 327 mm |
| Sealing | integral single‑lip inner seal and external flinger on inner ring (seal and flinger on both sides) |
| Lubrication | grease (skf standard/high‑quality grease). relubrication possible; follow skf recommendations. |
| Series | ucp |
| Weight | 14.1 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 72000 N |
| Basic dynamic load, radial - Cr | 95600 N |
| Width | 96 mm |
Show UNSPSC/ECL@SS
£ 232.78 excl. VAT
/ Each
£ 279.34 incl. VAT
- Usually arrives within 14 working days