References
SNR:USPG209CO
Rubix:206A3227
EAN:3413529555895



Product details : SNR USPG209CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Sealing | 2 joints |
| Weight | 2208 kg |
| Width | 41.2 mm |
Show UNSPSC/ECL@SS
£ 66.65 excl. VAT
/ Each
£ 79.98 incl. VAT
- Usually arrives within 14 working days
