FAG UCPA206-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:-T-UCPA206
FAG:UCPA206-J7
Rubix:238A4397
Manufacturer :0821998250000
EAN:4054366899347


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 66 mm |
| Shaft Height | 42.9 mm |
Documents
Product details : FAG UCPA206-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units UCPA, cast iron housing, with short base, radial insert ball bearing with grub screws in inner ring, RSR seals
Technical specifications
Attributes
| Logistic Weight | 1210 g |
|---|---|
| Inner diameter | 30 mm |
| Fixation centre-to-centre distance | 66 mm |
| Shaft Height | 42.9 mm |
| Material | cast iron |
| Total bearing width | 48 mm |
| Outer diameter | 84 mm |
| Diameter of fixation holes | 14 mm |
| Height | 84 mm |
| Length | 94 mm |
| Series | ucpa |
| Number of holes | 2 |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 23.49 excl. VAT
/ Each
£ 28.19 incl. VAT
- Delivery usually within ( 7 ) days