References
SNR:SUCP205N
Rubix:205A8750
Manufacturer :SUCP.205.N
EAN:3413529515028




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
Product details : SNR SUCP205N BEARING UNIT
stainless steel cast housing, stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
| Material | stainless steel housing and stainless steel insert |
| Total bearing width | 34.1 mm |
| Outer diameter | 52 mm |
| Diameter of fixation holes | 13 mm |
| Mounting typ | 2-bolt pillow block with socket set screw locking |
| Height | 36.5 mm |
| Length | 140 mm |
| Sealing | slinger seal (slinger) |
| Lubrication | pre-lubricated with food-grade grease; relubrication via grease nipple m6x1 |
| Series | sucp200 |
| Weight | 0.9 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 8000 N |
| Basic dynamic load, radial - Cr | 11000 N |
| Width | 34.1 mm |
Show UNSPSC/ECL@SS
£ 57.53 excl. VAT
/ Each
£ 69.04 incl. VAT
- Delivery usually within ( 3 ) days