References
SKF:UCF 204/H
Rubix:389A2685
EAN:7316579706186


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 25.5 mm |
| Fixation centre-to-centre distance | 64 mm |
Product details : SKF UCF 204/H BALL BEARING UNIT
These square flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Designed for hightemperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for hightemperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 25.5 mm |
| Fixation centre-to-centre distance | 64 mm |
| Material | bearing steel |
| Total bearing width | 31 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6550 N |
| Basic dynamic load, radial - Cr | 12700 N |
Show UNSPSC/ECL@SS
£ 18.90 excl. VAT
/ Each
£ 22.68 incl. VAT
- Delivery usually within ( 3 ) days