SNR - Bearing Unit - EXF.213
Inner diameter | 65 mm |
---|---|
Width | 68.2 mm |
Fixation centre-to-centre distance | 149 mm |
Inner diameter | 65 mm |
---|---|
Width | 68.2 mm |
Fixation centre-to-centre distance | 149 mm |
Length | 187 mm |
Series | exf200 |
Number of holes | 4 |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 57200 N |
Outer diameter | 120 mm |
Weight | 6.03 kg |
Usually arrives within 14 working days