References
Superseded Ref:RCJ90-XL-I
INA:RCJ90-XL
Rubix:274A8307
Manufacturer :0947307760000
EAN:4064327128270


Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Width | 235 mm |
| Fixation centre-to-centre distance | 187 mm |
Product details : INA RCJ90-XL FLANGED HOUSING UNIT
Housing units RCJ, four-bolt flanged housing units, cast iron, eccentric locking collar, R seals
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Width | 235 mm |
| Fixation centre-to-centre distance | 187 mm |
| Material | flake graphite cast iron housing; bearing insert made of steel |
| Height | 235 mm |
| Length | 235 mm |
| Series | rcj..-xl |
| Total bearing width | 69.5 mm |
| Clamping | 69.5 mm |
| Diameter of fixation holes | 23 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 79000 N |
| Basic dynamic load, radial - Cr | 109000 N |
| Outer diameter | 235 mm |
| Weight | 9 kg |
| Mounting typ | eccentric locking collar |
Show UNSPSC/ECL@SS
£ 378.38 excl. VAT
/ Each
£ 454.06 incl. VAT
- Delivery usually within ( 7 ) days