Deep groove ball bearing FAG 63004-A-2RSR, Outer diameter: 42 mm | Width: 16 mm | Inner diameter: 20 mm
Ball bearing
See technical informationReferences
FAG:63004-A-2RSR
Rubix:158A0729
Manufacturer :0597408410000
EAN:4012802331585

Product details : FAG 63004-A-2RSR SINGLE ROW DEEP GROOVE BALL BEARING
This ball bearing is designed to deliver reliable and long-lasting performance in a variety of industrial environments. Featuring a robust design, this single-row ball bearing is reinforced with a sheet steel cage and rubber seals, ensuring optimal protection against contaminants while maintaining continuous lubrication.
Features:
This FAG deep groove ball bearing is designed with a single row of balls, ideal for supporting both radial and axial loads in both directions. It features rubber seals on both sides, providing optimal protection against dust, moisture, and other contaminants. The high-quality sheet steel cage ensures uniform ball distribution. This bearing is compatible with high rotational speeds, making it versatile and suitable for a wide range of applications.
Maintenance:
This deep-groove ball bearing requires little maintenance thanks to its sealing system, which prevents lubricant leakage and protects the internal components from external contaminants. However, to ensure optimal long-term performance, it is recommended to perform periodic inspections, particularly to ensure that the seals remain in good condition.
Sealing:
This single-row rigid bearing is sealed against dust, dirt, and moisture thanks to its rubber seals. This feature helps extend the bearing’s service life and maintain optimal performance under harsh conditions.
Brand Information:
Schaeffler is a global leader in bearing engineering and mechanical solutions. Since its founding in 1883 in Germany, Schaeffler has established itself as a global leader in bearing technology and mechanical engineering solutions. The FAG brand, part of the group, has become an indispensable benchmark for industry professionals. It offers a wide range of bearing solutions that meet the most demanding needs across various sectors, such as the automotive, aerospace, food processing, and energy industries.
Features:
This FAG deep groove ball bearing is designed with a single row of balls, ideal for supporting both radial and axial loads in both directions. It features rubber seals on both sides, providing optimal protection against dust, moisture, and other contaminants. The high-quality sheet steel cage ensures uniform ball distribution. This bearing is compatible with high rotational speeds, making it versatile and suitable for a wide range of applications.
Maintenance:
This deep-groove ball bearing requires little maintenance thanks to its sealing system, which prevents lubricant leakage and protects the internal components from external contaminants. However, to ensure optimal long-term performance, it is recommended to perform periodic inspections, particularly to ensure that the seals remain in good condition.
Sealing:
This single-row rigid bearing is sealed against dust, dirt, and moisture thanks to its rubber seals. This feature helps extend the bearing’s service life and maintain optimal performance under harsh conditions.
Brand Information:
Schaeffler is a global leader in bearing engineering and mechanical solutions. Since its founding in 1883 in Germany, Schaeffler has established itself as a global leader in bearing technology and mechanical engineering solutions. The FAG brand, part of the group, has become an indispensable benchmark for industry professionals. It offers a wide range of bearing solutions that meet the most demanding needs across various sectors, such as the automotive, aerospace, food processing, and energy industries.
Strengths
The rubber seals on this bearing provide effective protection against external contaminants. Thanks to this protection, the internal components are safeguarded, which extends the bearing’s service life and maintains its high performance. It is particularly well-suited for industrial environments where reliability is paramount, delivering consistent performance even in the presence of dust or moisture.
Applications
• Machine tools
• Conveyors and material handling systems
• Agricultural and food processing equipment
• Textile and printing machinery
• Conveyors and material handling systems
• Agricultural and food processing equipment
• Textile and printing machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x42x42 mm |
|---|---|
| Logistic Weight | 90 g |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 630..-a-2rsr |
| Material | steel |
| Limit speed | 9700 rpm |
| Basic static load, radial - C0r | 5030 N |
| Basic dynamic load, radial - Cr | 9380 N |
Show UNSPSC/ECL@SS
£ 12.61 excl. VAT
/ Each
£ 15.13 incl. VAT
- In stock: Next day delivery
