Deep groove ball bearing INA G208-XL-NPP-B, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Self-aligning bearing
See technical informationReferences
INA:G208-XL-NPP-B
Rubix:229A4328
Manufacturer :0090682280000
EAN:4012802811285

Product details : INA G208-XL-NPP-B BEARING INSERT 0090682280000
Self-aligning bearing G2..-XL-NPP-B
Technical specifications
Attributes
| Logistic Weight | 350 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | g2..-xl-npp-b |
| Precision | needle roller quality / sort grade (g-series) |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 32500 N |
Show UNSPSC/ECL@SS
£ 41.15 excl. VAT
/ Each
£ 49.38 incl. VAT
- Usually arrives within 14 working days
