Deep groove ball bearing INA 4202, Outer diameter: 35 mm | Width: 14 mm | Inner diameter: 15 mm

Ball bearing

See technical information

References

INA:4202
Rubix:104A5461
Manufacturer :0009389470000
EAN:4054364883386
brand logo

Technical specifications

Inner diameter15 mm
Outer diameter35 mm
Width14 mm
See all Specifications

Product details : INA RADIAL BALL BEARING 4202


The FAG deep groove ball bearing was developed to accommodate both radial and axial loads in both directions. Its open design makes assembly particularly easy, and it is ideally suited for applications requiring low friction and high precision.

Features:
This single-row bearing features a robust pressed steel cage. It is specifically designed to withstand high radial loads as well as moderate axial loads. Thanks to the open design without seals and the standard radial internal clearance, friction is minimized, enabling high speeds while ensuring stable operating conditions. The standard clearance also provides an optimal compromise between vibration damping and stiffness, contributing to a controlled noise level.

Maintenance:
Regular maintenance is essential for the longevity of this bearing. Appropriate lubrication suited to the operating conditions is recommended. Regular inspections allow early detection of potential irregularities such as noise, excessive heating, or vibration. At signs of wear, the bearing should be replaced immediately to prevent damage to the machine.

Sealing:
The bearing is designed as an open model and does not have seals. As a result, it is susceptible to external contamination such as dust or moisture. It is therefore particularly suitable for clean environments with low levels of contamination. The absence of seals facilitates access for maintenance work, but requires careful lubrication and protection against corrosion.

Brand information:
The Schaeffler-Gruppe is a global industrial company known for innovation, quality and durability in rolling bearing technology and mechanical engineering. The FAG brand, part of the Schaeffler-Gruppe, is a recognized industry leader and offers a wide range of bearings that meet the highest industrial demands.

Strengths:
• Open design for reduced friction and high speeds
• Suitable for high radial and moderate axial loads
• Simple assembly and maintenance due to the absence of seals
• Ideal for clean environments with regular care

Applications:
This bearing is ideally suited for conveyor systems, handling technology, agricultural machinery and machine tools. In addition, it is used in belt systems and guide rollers. Thanks to its robust construction and load-carrying capacity, it is a versatile choice for numerous industrial applications.

Technical specifications


Attributes
Logistic Weight60 g
Inner diameter15 mm
Outer diameter35 mm
Width14 mm
Sealingopen
Bearing Clearancecn
Series42
£ 15.05 excl. VAT
/ Each
£ 18.06 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories