Deep groove ball bearing Timken 6317-C3, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm

6317

See technical information

References

Timken:6317-C3
Rubix:105A4775
Manufacturer :100417123
EAN:0087796295896
brand logo

Technical specifications

Inner diameter85 mm
Outer diameter180 mm
Width41 mm
See all Specifications

Product details : TIMKEN 6317-C3 DEEP GROOVE BALL BEARING


Timken metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Technical specifications


Attributes
Packaged dimensions (D x W x H)184,15x184,15x45,974 mm
Package weight4315,9 g
Inner diameter85 mm
Outer diameter180 mm
Width41 mm
Sealingopen
Bearing Clearancec3
Series6317
Materialsteel
Basic static load, radial - C0r96500 N
Basic dynamic load, radial - Cr132700 N
£ 101.56 excl. VAT
/ Each
£ 121.87 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories