Deep groove ball bearing FAG 6020-RSR, Outer diameter: 150 mm | Width: 24 mm | Inner diameter: 100 mm
Deep groove ball bearing
See technical informationReferences
FAG:6020-RSR
Rubix:274A6685
Manufacturer :0190946980000
EAN:4026677069009

Product details : FAG 6020-RSR DEEP GROOVE BALL BEARING
Deep groove ball bearing 60..-RSR, single row, seal, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 1320 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 24 mm |
| Sealing | one rubber seal |
| Bearing Clearance | cn |
| Series | 60..-rsr |
| Limit speed | 2300 rpm |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 64000 N |
Show UNSPSC/ECL@SS
£ 73.17 excl. VAT
/ Each
£ 87.80 incl. VAT
- Delivery usually within ( 7 ) days
